
Mechanical Lug, Copper, 1-Barrel, 1-Hole Mount, 4/0 AWG - 500 MCM
Item #: 0820418
Cat #: KA34
UPC: 781810365854
Company wide:
0
in stock
Documents & Guides
Mechanical Lug, without Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 4/0 AWG to 500 MCM, Bolt Hole: 1/2 Inch, Socket Set Screw
Overview
Mechanical Lug, without Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 4/0 AWG to 500 MCM, Bolt Hole: 1/2 Inch, Socket Set Screw
Also known as: 781810365854, KA34, BURKA34
Specifications
| Material: | Copper |
| Mounting: | 1-Hole |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4/0 - 500 |
| Stud Size: | 1/2 in |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Stud Size: | 1/2 in |
| Mounting: | 1-Hole |
| Allowable Gauge Range: | 4/0 - 500 |