10
more

dbl Head Tie, 50lb, 6.26",PA66, BK,100
Item #: 0820405
Cat #: 117-00018
UPC: 089306278962
$ 0.96 EA
Company wide:
0
in stock
Double-Head Cable Tie, 6.3" Long, 50lb Tensile Strength, PA66, Black, 100/pkg
Overview
Double-Head Cable Tie, 6.3" Long, 50lb Tensile Strength, PA66, Black, 100/pkg
Also known as: 089306278962, 117-00018, TYN11700018
Specifications
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Length: | 6.300 in |
| Color: | Black |
| Material: | Nylon |
| Weight Capacity: | 50 lbs |
| Length: | 6.300 in |