EG 3P 50A adj thermal 18kA bkr end cap

Item #: 0820393

Cat #: GEB3050AFM

UPC: 782116961979

$ 1053.77 EA
Company wide:
0 in stock
Eaton Series G molded case circuit breaker, EG-frame, GE, Complete breaker, Adjustable thermal, fixed magnetic trip type, Three-pole, 50A, 480 Vac, 25 kAIC at 240 Vac, 18 kAIC at 415/480 Vac, Line and load end caps, Metric

Overview

Eaton Series G molded case circuit breaker, EG-frame, GE, Complete breaker, Adjustable thermal, fixed magnetic trip type, Three-pole, 50A, 480 Vac, 25 kAIC at 240 Vac, 18 kAIC at 415/480 Vac, Line and load end caps, Metric

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Also known as: 782116961979, GEB3050AFM, CUTGEB3050AFM

Specifications

No Specifications Available