PANEL, WHT STL FOR RHINGE COVER ENCLOSURE, 24X20

Item #: 0820362

Cat #: N2420P

UPC: 782051377040

$ 199.63 EA
Company wide:
0 in stock
Documents & Guides
PANEL, WHT STL FOR RHINGE COVER ENCLOSURE, 24X20

Overview

PANEL, WHT STL FOR RHINGE COVER ENCLOSURE, 24X20
Also known as: 782051377040, N2420P, CIRN2420P

Specifications

Height: 24 in
Width: 20 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 24 in
Color: White
IP/NEMA Rating: NEMA 3R
Width: 20 in
Material: Steel