Compression Lug, Long Barrel, 2-Hole, 600 MCM, 1/2" Stud

Item #: 0820251

Cat #: CLWD-600-12-134

UPC: 783669647150

$ 68.87 EA
Company wide:
1 in stock
Documents & Guides
Compression Lug, Long Barrel With Sight Window, 2-Hole, 600 MCM, 1/2 Inch Stud, 1-3/4 Inch Hole Spacing, Copper With Tin Plating

Overview

Compression Lug, Long Barrel With Sight Window, 2-Hole, 600 MCM, 1/2 Inch Stud, 1-3/4 Inch Hole Spacing, Copper With Tin Plating

SureCrimp lugs offer maximum conductivity and excellent crimping characteristics, provides low contact resistance for easy conductor insertion.

Also known as: 783669647150, CLWD-600-12-134, ILSCLWD60012134

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Color: Green
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Finish: Tin Plated
Allowable Gauge Range: 600
Stud Size: 1/2 in
Color: Green
Mounting: 2-Hole
Finish: Tin Plated
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 600