5IN TRIM DP CONE BR/PAR30

Item #: 0820249

Cat #: 206HZWH

UPC: 661209049636

Company wide:
0 in stock
Documents & Guides
5" Deep Cone Reflector Trim

Overview

5" Deep Cone Reflector Trim
Also known as: 661209049636, 206HZWH, JUN206HZWH

Specifications

Color: Haze, White
Diameter: 5 in
Type: Cone Trim
Color: Haze, White
Type: Cone Trim
Diameter: 5 in