
4" Ceiling Fan Box, Saddle Type, Depth: 3-3/4", Non-Metallic
Item #: 0820240
Cat #: 9375-FR
UPC: 085339792918
$ 8.96 EA
Company wide:
3,435
in stock
Documents & Guides
4" Diameter, Ceiling/Fixture Saddle Box, Non-Metallic, Depth: 3-13/16. Base Depth: 1/2". Cubic Inches: 14". Fan Weight: 70 lbs. Fixture Weight: 110 lbs. Fixture Rating
Overview
4" Diameter, Ceiling/Fixture Saddle Box, Non-Metallic, Depth: 3-13/16. Base Depth: 1/2". Cubic Inches: 14". Fan Weight: 70 lbs. Fixture Weight: 110 lbs. Fixture Rating
1/2" deep base with side cube wiring capacity, fan/fixture screws for joist mounting
Also known as: 085339792918, 9375-FR, ALL9375FR, side saddle box
Specifications
| Depth: | 3 13/16 in |
| Mounting: | Saddle |
| Cubic Inches: | 14 in³ |
| Depth: | 3 13/16 in |
| Cubic Inches: | 14 in³ |
| Mounting: | Saddle |