Allied Am1426tw 14x12x6 NEMA 4x Fbr

Item #: 0820227

Cat #: AM1426TW

UPC: 085339914327

$ 289.22 EA
Company wide:
0 in stock
Documents & Guides
14x12x6 NEMA 4x Fbrgls Encl Twist Latch Hinged Cvr Window

Overview

14x12x6 NEMA 4x Fbrgls Encl Twist Latch Hinged Cvr Window

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339914327, AM1426TW, ALLAM1426TW

Specifications

Width: 12 in
Depth: 6 in
Material: Fiberglass
Height: 14 in
IP/NEMA Rating: NEMA 4X
Width: 12 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Height: 14 in