6 AWG THHN/THWN-2 Stranded Copper, Blue, 5000'

Item #: 0820209

Cat #: 6THHNCSTRBLUEX5000

UPC:

Company wide:
0 in stock
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 5000 ft. Reel.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 5000 ft. Reel.
Also known as: 6THHNCSTRBLUEX5000

Specifications

Color: Blue
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Color: Blue
Material: Copper
Volts AC: 600
Gauge: 6 AWG
Jacket: PVC
Length: 5000 ft
Conductors: 1
Stranding: Stranded