6 AWG THHN/THWN-2 Stranded Copper, Blue, 5000'

Item #: 0820207

Cat #: 6THHNCSTRBLUX5000

UPC: 048243131808

$ 1.39 FT
Company wide:
17,369 in stock
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 5000 ft. Reel.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 5000 ft. Reel.

THHN and THWN-2 are types of building wire used in electrical systems, often found in conduit within commercial and industrial settings. THHN (Thermoplastic High Heat-resistant Nylon-coated) is primarily for dry locations, while THWN-2 (Thermoplastic Heat and Water-resistant Nylon-coated, with the "-2" indicating a wet/dry rating) is suitable for both wet and dry locations. Both types feature a thermoplastic (PVC) insulation and a nylon jacket, and can be used with copper or aluminum conductors.

Also known as: 048243131808, 6THHNCSTRBLUX5000

Specifications

Color: Blue
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Color: Blue
Material: Copper
Volts AC: 600
Gauge: 6 AWG
Jacket: PVC
Length: 5000 ft
Conductors: 1
Stranding: Stranded