Eaton QCR thermal magnetic circuit breaker

Item #: 0820193

Cat #: QCR2030T

UPC: 782114154588

$ 247.06 EA
Company wide:
0 in stock
Documents & Guides
Eaton Quicklag Type QCR 1/2-inch Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,Rear mounting,30 A,10 kAIC,Two-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCR,Ring or spade lug terminals

Overview

Eaton Quicklag Type QCR 1/2-inch Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,Rear mounting,30 A,10 kAIC,Two-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCR,Ring or spade lug terminals

Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.

Also known as: 782114154588, QCR2030T, CUTQCR2030T

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Mounting: DIN Rail
Interrupt Rating AC: 10 kA