40 Watt Bulb T10 Silicone Coated Incandescent

Item #: 0820191
Cat #: 40T10/TF-130V
UPC:
$ 4.71 EA
Company wide:
0 in stock
Documents & Guides
Incandescent Silicone Coated Lamp, 40W, 130V, Bulb: T10, Base: Medium Screw (E26), Color Temperature: 2700K.

Overview

Incandescent Silicone Coated Lamp, 40W, 130V, Bulb: T10, Base: Medium Screw (E26), Color Temperature: 2700K.
Also known as: 40T10/TF-130V, CND40T10TF130V

Specifications

Lumens: 280
Color Rendering Index (CRI): 99
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 130
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 280
Base: Medium Screw (E26)
Volts AC: 130
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 99
Shape: T10 (Tubular)
Wattage: 40
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)