This product may not be available in all locations.

Sensor, Photoelectric, Transmitted Beam, 18mm RightSight
Item #: 0820072
Cat #: 42EF-E1QZB-G4
UPC: 662468683302
Call for price
Company wide:
0
in stock
Documents & Guides
Sensor, Transmitted Beam, 18 mm RighSight, Right Angle, 21.6 - 264 Volt AC/DC, 15 mA, 4 Pin DC Micro Connector
Overview
Sensor, Transmitted Beam, 18 mm RighSight, Right Angle, 21.6 - 264 Volt AC/DC, 15 mA, 4 Pin DC Micro Connector
Also known as: 662468683302, 42EF-E1QZB-G4, ALB42EFE1QZBG4
Specifications
| Mounting: | Panel |
| Size: | 18 mm |
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X |
| Amps: | 0.015 |
| Pins: | 4 |
| Volts DC Range: | 21.600 - 264 |
| Volts AC Range: | 21.600 - 264 |
| Mounting: | Panel |
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X |
| Pins: | 4 |
| Volts AC Range: | 21.600 - 264 |
| Size: | 18 mm |
| Amps: | 0.015 |
| Volts DC Range: | 21.600 - 264 |