Rough-In Bracket for 8" Wall Loudspeaker

Item #: 0820039

Cat #: 381-I

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GENERIC 381-I 6.3V 0.2A T1-3/4 SC MIDGET BAYONET

Overview

GENERIC 381-I 6.3V 0.2A T1-3/4 SC MIDGET BAYONET
Also known as: 381-I, GNR381I

Specifications

No Specifications Available