Rectangular Cover, Type: Flush Solid, Size: 17 x 30", Composite

Item #: 0820025

Cat #: 2006395

UPC:

Company wide:
0 in stock
Documents & Guides
Rectangular Cover, Type: Flush Solid, Size: 17 x 30 Inch, Marking: ELECTRIC, Material: Composite. Includes 3/8-16 Stainless Steel Hex Head Bolt, Washer and Floating Nut, For Use With Oldcastle FL36 Rectangular Enclosure.

Overview

Rectangular Cover, Type: Flush Solid, Size: 17 x 30 Inch, Marking: ELECTRIC, Material: Composite. Includes 3/8-16 Stainless Steel Hex Head Bolt, Washer and Floating Nut, For Use With Oldcastle FL36 Rectangular Enclosure.
Also known as: 2006395, OLD02006395

Specifications

Material: Composite
Load Rating: Tier 8
Material: Composite
Load Rating: Tier 8