Dr30a Inlet

Item #: 0819998

Cat #: 31-18173-K07

UPC: 784474622592

$ 140.33 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Inlet, Enclosure NEMA 3r, Ip54/ip55, Wiring Capacity 14 To 8 Awg, Polarity 3 Pole, Ground, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Iec, Ce, Size: 2.62dia X 1.89in, Amperage Rating: 30amp, Voltage Rating: 250v, Material: Polyester,color: Blue,

Overview

Inlet, Enclosure NEMA 3r, Ip54/ip55, Wiring Capacity 14 To 8 Awg, Polarity 3 Pole, Ground, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Iec, Ce, Size: 2.62dia X 1.89in, Amperage Rating: 30amp, Voltage Rating: 250v, Material: Polyester,color: Blue,
Also known as: 784474622592, 31-18173-K07, MEL3118173K07

Specifications

No Specifications Available