Cable Gland with NPT Threads, NPT Thread Size 1", Cord Range 0.709 - 0.984", Nylon

Item #: 0819977

Cat #: CC-NPT-1-B

UPC: 786210955865

$ 10.35 EA
Company wide:
0 in stock
Cable Gland with NPT Threads, NPT Thread Size 1 Inch, Cord Range 0.709 Inch/18mm to 0.984 Inch/25mm, Thread Length 0.709 Inch/18mm, IP68 Rating, Halogen Free, Nylon, Black

Overview

Cable Gland with NPT Threads, NPT Thread Size 1 Inch, Cord Range 0.709 Inch/18mm to 0.984 Inch/25mm, Thread Length 0.709 Inch/18mm, IP68 Rating, Halogen Free, Nylon, Black

ABB nylon cable glands have a sturdy cable sealing mechanism that result in superior strain relief. The compact size ensures quick and easy installation in cramped spaces. The non-metallic construction provides excellent corrosion, chemical and impact resistance. The glands have long threads and locknuts are available.

Also known as: 786210955865, CC-NPT-1-B, THBCCNPT1B

Specifications

Diameter: 1 in
Material: Nylon
Diameter Range: 0.709 - 0.984 in
Diameter: 1 in
Diameter Range: 0.709 - 0.984 in
Material: Nylon