Compression Lug, 2-Hole, Copper, 750 MCM, 1/2" Stud, Window

Item #: 0819932

Cat #: 54291

UPC: 786210542911

$ 109.29 EA
Company wide:
0 in stock
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, 700 kcmil, 1/2 Inch bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 99, Die Color Code Pink

Overview

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, 700 kcmil, 1/2 Inch bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 99, Die Color Code Pink
Also known as: 786210542911, 54291, THB54291

Specifications

Material: Copper
Color: Pink
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Color: Pink