Heater Interior, Register Plus Series, 2250W 240V

Item #: 0819923

Cat #: RM222

UPC: 027418003225

$ 221.83 EA
Company wide:
0 in stock
Documents & Guides
Cadet Register Electric Wall Heater Assembly Only, 2250W 240V *Cadet Part # 00322*

Overview

Cadet Register Electric Wall Heater Assembly Only, 2250W 240V *Cadet Part # 00322*

The Register Plus is Cadet's premier fan forced heater line is often chosen for its similar appearance to a central system register vents. A large squirrel cage blower quietly provides increased airflow allowing for lower surface and air-at surface temperatures. An electronic wall mounted thermostat is recommended for optimum performance.

Also known as: 027418003225, RM222, CDTRM222

Specifications

Wattage: 2250, 1687
Volts AC: 240, 208
Mounting: Wall
Family / Style: Register Plus®
Wattage: 2250, 1687
Mounting: Wall
Volts AC: 240, 208
Family / Style: Register Plus®