This product may not be available in all locations.

Distribution Block, Cover, 1P, for 380A - 760A, 1492-PD
Item #: 0819921
Cat #: 1492-PBC3
UPC: 611320261981
Call for price
Company wide:
0
in stock
Documents & Guides
Distribution Block, Cover, 1P, for 380 - 760 Amp, 1492-PD
Overview
Distribution Block, Cover, 1P, for 380 - 760 Amp, 1492-PD
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® catalog item 1492-PBC3 from Rockwell Automation® is a protective cover for power blocks. It is a power distribution block accessory. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320261981, 1492-PBC3, ALB1492PBC3
Specifications
| Diameter: | 12 in |
| Color: | White |
| Wattage: | 60 |
| Diameter: | 12 in |
| Wattage: | 60 |
| Color: | White |