TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X4

Item #: 0819909

Cat #: 1084-4XSS6CHC

UPC: 782051094800

$ 1778.34 EA
Company wide:
0 in stock
Documents & Guides
TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X4

Overview

TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X4
Also known as: 782051094800, 1084-4XSS6CHC, CIR10844XSS6CHC

Specifications

Depth: 4 in
Mounting: Surface
Width: 8 in
Material: Stainless Steel
Height: 10 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Width: 8 in
Height: 10 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X