Base Cover 4" Square Steel Pole

Item #: 0819894

Cat #: BC4

UPC: 019813017990

$ 74.19 EA
Company wide:
0 in stock
Documents & Guides
Base Cover 4" Square Steel Pole 2pc Steel With 4 Screws

Overview

Base Cover 4" Square Steel Pole 2pc Steel With 4 Screws

RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.

Also known as: 019813017990, BC4, RABBC4

Specifications

Mounting: Floor, Wall
Material: Steel
Mounting: Floor, Wall
Material: Steel