MC/AC Cable Clip, 0.468"–0.562" OD

Item #: 0819865

Cat #: SL1214

UPC: 782856511755

$ 0.86 EA
Company wide:
0 in stock
Documents & Guides
CDY SL1214 LINK MC CABLE CLIP

Overview

CDY SL1214 LINK MC CABLE CLIP

Cable support accessory for the CADDY Speed Link wire hanging system to neatly secure cable along installation.

Also known as: 782856511755, SL1214, CDYSL1214

Features & Benefits

  • Spring steel cable attachment
  • Allows for electrical cable to be attached to nVent CADDY Speed Link wire rope

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant