Syspend VHD-Motion Arm Type 4, 10.18x40.65x4.86, Lt Gray, Steel
Item #: 0819775
Cat #: VHD36
UPC: 783510185138
$ 5228.48 EA
Company wide:
0
in stock
Documents & Guides
A vertical heavy-duty pendant arm for repositioning HMI enclosure in industrial environments. This Syspend VHD-Motion Arm Type 4, VHD36 item measures 10.18x40.65x4.86 inch with a material of Steel colored Lt Gray.
Overview
A vertical heavy-duty pendant arm for repositioning HMI enclosure in industrial environments. This Syspend VHD-Motion Arm Type 4, VHD36 item measures 10.18x40.65x4.86 inch with a material of Steel colored Lt Gray.
nVent HOFFMAN HOFVHD36 heavy-duty vertical motion pendant arm effortlessly lifts, lowers and repositions HMI enclosures in NEMA Type 4 and 12 environments. Two arm lengths are available with field-adjustable counterbalances to support loads up to 125 lb. No release handle is required to operate the arm.
Also known as: 783510185138, VHD36, HOFVHD36
Features & Benefits
- 26-in. arm supports loads of 45-125 lb. with 13-in. of vertical height adjustment
- 36-in. arm supports loads of 25-75 lb. with 20-in. of vertical height adjustment
- Field-adjustable gas spring counterbalance allows the user to adjust lifting force by turning an adjustment mechanism under the arm
- Angle of gas springs is adjustable (not the pressure); allows lifting force to be increased or decreased at any time for changes in load
- Tension adjustment at front of the arm provides additional fine-tuning of lifting force
- Easily attach to an HMI enclosure using a 60-x-60-mm enclosure mounting pattern (enclosure must be ordered separately)
- 1.3-in. internal cable pathway maintains NEMA Type 4 and 12 enclosure rating and protects wires and cables
- Gasketed mounting surfaces at both ends of arm maintain seal integrity
- Enclosure and arm can be swiveled 330 degrees with swivel stops available in 30-degree increments
- Standard models are available with machine-top mounting (wall-mount and post-mount adapters sold separately)
Specifications
| Color: | Gray |
| Material: | Steel |
| Height: | 10.180 in |
| Depth: | 4.860 in |
| IP/NEMA Rating: | NEMA 12 |
| Width: | 40.650 in |
| Standards: | Build America Buy America Compliant |
| Color: | Gray |
| Height: | 10.180 in |
| IP/NEMA Rating: | NEMA 12 |
| Standards: | Build America Buy America Compliant |
| Material: | Steel |
| Depth: | 4.860 in |
| Width: | 40.650 in |