Eg 65ka 3 Pole 60 Amp Bolt Breaker

Item #: 0819768

Cat #: EGH3060FFB

UPC: 786685381909

$ 2158.08 EA
Company wide:
0 in stock
Documents & Guides
C-H EGH3060FFB BREAKER

Overview

C-H EGH3060FFB BREAKER
Also known as: 786685381909, EGH3060FFB, CUTEGH3060FFB

Specifications

Poles: 3
Volts AC: 347, 690Y
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 60
Interrupt Rating AC: 35 kA
Volts AC: 347, 690Y
Mounting: Bolt On