PLGMD SGL CRCT 30IN. OC 5FT. NM2400

Item #: 0819752

Cat #: NM24GB530

UPC: 786776520187

$ 82.05 EA
Company wide:
0 in stock
Nonmetallic Plugmold 5' in length with receptacles spaced 30" on center. Nonmetallic Plugmold has a textured ivory finish. For use with 20 amp circuit. Finish - Ivory

Overview

Nonmetallic Plugmold 5' in length with receptacles spaced 30" on center. Nonmetallic Plugmold has a textured ivory finish. For use with 20 amp circuit. Finish - Ivory
Also known as: 786776520187, NM24GB530, WMDNM24GB530

Specifications

Length: 5 ft
Material: Plastic
Length: 5 ft
Material: Plastic