Shelf,19 Dbl Side Hd,al

Item #: 0819735

Cat #: ESHDHDA19

UPC: 783510102517

$ 445.57 EA
Company wide:
0 in stock
Dbl. Sided Hvy. Duty Shelf,19", Bulletin Daccy (datacom Accessories And Hardware), Size/dims: 4u, Material/finish: Aluminum

Overview

Dbl. Sided Hvy. Duty Shelf,19", Bulletin Daccy (datacom Accessories And Hardware), Size/dims: 4u, Material/finish: Aluminum

The Double-Sided, Solid Aluminum, Heavy Duty Shelf mounts on open-frame rack. It consists of two shelves mounted on each side of the open-frame rack to form a double-sided shelf. It is a heavier duty version of the regular aluminum shelf solution, but contains the lightweight properties of an aluminum construction. It uses 4U rack space with a maximum load rating of 150 lb. (68.0 kg) per side, 300 lb. (136.1 kg) total.

Also known as: 783510102517, ESHDHDA19, HOFESHDHDA19

Specifications

Depth: 10 in
Height: 5.250 in
Material: Aluminum
Finish: Brushed
Width: 19.930 in
Depth: 10 in
Material: Aluminum
Width: 19.930 in
Height: 5.250 in
Finish: Brushed