Cucmp 3/0awg 45deg 13/32 T Ul Csa

Item #: 0819726

Cat #: CLNB-3/0-38-4

UPC: 783669670059

$ 45.27 EA
Company wide:
0 in stock
Ilsco; Surecrimp; Long Bent Tang 45: Cln4; Material:cu; Voltage Rating:600 V; Bolt Size:3/8 In; Standard:csa File Number: Lr-29601; Ul File Number: E6207; Nebsrating: Level 3; Ul Specifications: Ul 486a-b; Number Of Mounting Holes:1; Temperature Rating:90 Deg C; Conductor Range:expanded: 3/0-2 Awg; Conductor Size: 3/0awg; Application:terminating Connector; Color Code: Orange; Die Index Number: I-50; Die Catalog Number: Ild-50; Alternate Conductor Size: Alternate: 2/0 Flex; Barrel Length: 1.5000 In; Tang Length: 0.8750 In; Width: 0.8853 In; Strip Length:1.5625 In; Tang Thickness: 0.1250 In; Tang Width: 0.8853 In; Plating: Tin; Length: 2.3990 In; Outside Diameter: 0.6090 In; Overall Length: 2.3990 In; Mounting Hole Diameter: 0.406 In; Inside Diameter: 0.4840 In

Overview

Ilsco; Surecrimp; Long Bent Tang 45: Cln4; Material:cu; Voltage Rating:600 V; Bolt Size:3/8 In; Standard:csa File Number: Lr-29601; Ul File Number: E6207; Nebsrating: Level 3; Ul Specifications: Ul 486a-b; Number Of Mounting Holes:1; Temperature Rating:90 Deg C; Conductor Range:expanded: 3/0-2 Awg; Conductor Size: 3/0awg; Application:terminating Connector; Color Code: Orange; Die Index Number: I-50; Die Catalog Number: Ild-50; Alternate Conductor Size: Alternate: 2/0 Flex; Barrel Length: 1.5000 In; Tang Length: 0.8750 In; Width: 0.8853 In; Strip Length:1.5625 In; Tang Thickness: 0.1250 In; Tang Width: 0.8853 In; Plating: Tin; Length: 2.3990 In; Outside Diameter: 0.6090 In; Overall Length: 2.3990 In; Mounting Hole Diameter: 0.406 In; Inside Diameter: 0.4840 In
Also known as: 783669670059, CLNB-3/0-38-4, ILSCLNB30384

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper