Transformer, Control, 1KVA, 240 x 480 - 120VAC, 1PH, NEMA 3R

Item #: 0819685

Cat #: T181217

UPC: 047503410806

$ 1244.13 EA
Company wide:
0 in stock
Transformer, Industrial Control, 1 KVA, 240 x 480 - 120 Volt AC, 1-Phase, NEMA 3R, Harsh Environment

Overview

Transformer, Industrial Control, 1 KVA, 240 x 480 - 120 Volt AC, 1-Phase, NEMA 3R, Harsh Environment

Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer’s windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Also known as: 047503410806, T181217, ACMT181217

Features & Benefits

  • Designed for outside control panel installation

Specifications

Phase: 1
Volt Amps: 1kVA
Type: Industrial Control Transformer
Secondary Voltage: 120
Primary Voltage: 240/480
Phase: 1
Type: Industrial Control Transformer
Primary Voltage: 240/480
Volt Amps: 1kVA
Secondary Voltage: 120