Transformer, Control, 3KVA, 240 x 480 - 120VAC, 1PH, NEMA 3R

Item #: 0819679

Cat #: T181220

UPC: 047503183144

$ 3179.17 EA
Company wide:
0 in stock
Transformer, Industrial Control, 3 KVA, 240 x 480 - 120 Volt AC, 1-Phase, NEMA 3R, Harsh Environment

Overview

Transformer, Industrial Control, 3 KVA, 240 x 480 - 120 Volt AC, 1-Phase, NEMA 3R, Harsh Environment
Also known as: 047503183144, T181220, ACMT181220

Features & Benefits

  • Designed for outside control panel installation

Specifications

Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 120
Primary Voltage: 240/480
Volt Amps: 3kVA
Type: Industrial Control, Transformer
Secondary Voltage: 120
Volt Amps: 3kVA
Phase: 1
Primary Voltage: 240/480