Heater Interior, ComPak Twin Series, 4000W 208V

Item #: 0819636

Cat #: CST408

UPC: 027418675309

$ 217.81 EA
Company wide:
0 in stock
Documents & Guides
Cadet Com-Pak Twin Electric Wall Heater Assembly Only (no Thermostat), 4000W 208V *Cadet Part # 67530*

Overview

Cadet Com-Pak Twin Electric Wall Heater Assembly Only (no Thermostat), 4000W 208V *Cadet Part # 67530*

Com-Pak Twin Heater Assembly Only, No Thermostat

Also known as: 027418675309, CST408, CDTCST408

Specifications

Volts AC: 208
Wattage: 4000
Mounting: Wall
Family / Style: ComPak Twin
Volts AC: 208
Mounting: Wall
Wattage: 4000
Family / Style: ComPak Twin