Crf X313-ob 13 X 5.75in 60wat 2lt O

Item #: 0819634

Cat #: X313-OB

UPC: 647881067106

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Application: Indoor, Style: Premier Round Flute, Power: 60wat, Lamp Type: Type A, Number Of Lamps: 2, Material: Frosted Glass Shade, Finish: Oiled Bronze, Mounting: Ceiling, Width: 13.00in, Height: 5.75in

Overview

Application: Indoor, Style: Premier Round Flute, Power: 60wat, Lamp Type: Type A, Number Of Lamps: 2, Material: Frosted Glass Shade, Finish: Oiled Bronze, Mounting: Ceiling, Width: 13.00in, Height: 5.75in
Also known as: 647881067106, X313-OB, CRAX313OB

Specifications

Color: Frosted, Oil-Rubbed Bronze
Color: Frosted, Oil-Rubbed Bronze