Filter Mat, Thickness: 10 mm, Open Celled Polyurethane

Item #: 0819629

Cat #: 3286400

UPC: 639889010970

$ 76.53 EA
Company wide:
0 in stock
Documents & Guides
Filter Mat, Thickness: 10 mm, Temerature Resistant: -40°C to 80°C, Material: Open Celled Polyurethane, Package of 3 Each

Overview

Filter Mat, Thickness: 10 mm, Temerature Resistant: -40°C to 80°C, Material: Open Celled Polyurethane, Package of 3 Each
Also known as: 639889010970, 3286400, RIT3286400

Specifications

Depth: 10 mm
Material: Polyurethane
Depth: 10 mm
Material: Polyurethane