SK Cooling Unit, 62x16x12

Item #: 0819626

Cat #: 3328540

UPC: 639889000247

$ 6492.87 EA
Company wide:
0 in stock
Documents & Guides
Wall-mounted cooling units TopTherm "Blue e", Total cooling output 2.00 to 4.00 kW, total cooling output L35L35 at 50Hz: 7506, material: Sheet steel, color: RAL 7035, supply includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e wall-mounted cooling units in output categories from 2,000 W to 4,000 W, with integral e-Comfort controller, RiNano coating on the condenser and electrical condensate evaporation as standard.

Overview

Wall-mounted cooling units TopTherm "Blue e", Total cooling output 2.00 to 4.00 kW, total cooling output L35L35 at 50Hz: 7506, material: Sheet steel, color: RAL 7035, supply includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e wall-mounted cooling units in output categories from 2,000 W to 4,000 W, with integral e-Comfort controller, RiNano coating on the condenser and electrical condensate evaporation as standard.
Also known as: 639889000247, 3328540, RIT3328540

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12