OPER MECH W/DISC. SWITCH

Item #: 0819609

Cat #: C361SD162

UPC: 782113599243

$ 916.73 EA
Company wide:
0 in stock
Documents & Guides
Type C361 Flange Mounted Disconnect Switch, Switch and operating mechanism with handle, 4 in handle, #2-14 AWG Cu/Al, NEMA 1 or 12 enclosure, Right-hand mounting, 15 hp at 208 Vac fuse clip rating, 60A, 7-16 in depth

Overview

Type C361 Flange Mounted Disconnect Switch, Switch and operating mechanism with handle, 4 in handle, #2-14 AWG Cu/Al, NEMA 1 or 12 enclosure, Right-hand mounting, 15 hp at 208 Vac fuse clip rating, 60A, 7-16 in depth
Also known as: 782113599243, C361SD162, CUTC361SD162

Specifications

IP/NEMA Rating: NEMA 1
IP/NEMA Rating: NEMA 1