Sustainable

10 W Dimmable LED PAR30 Bulb

Item #: 0819595
Cat #: LED-1668-A
UPC:
Call for price
Company wide:
0 in stock
Dimmable LED Lamp, 10W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 300, CRI: 80, Color Temperature: 3000K, Beam Angle: 30º, Rated Average Life: 50,000 Hrs. 45W Equivalent.

Overview

Dimmable LED Lamp, 10W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 300, CRI: 80, Color Temperature: 3000K, Beam Angle: 30º, Rated Average Life: 50,000 Hrs. 45W Equivalent.
Also known as: LED-1668-A, LGDLED1668B

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 300
Color Rendering Index (CRI): 80
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 30°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 300
Shape: PAR30 (Sealed Beam)
Dimmable: Yes
Wattage: 10
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 30°

Customer Reviews

No reviews for this product
(0)