COMPACT CIRCUIT PROTECTOR, 3 POLE,30A CF

Item #: 0819591

Cat #: CCP-3-30CF

UPC: 051712201483

Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series CCP UL98 fusible disconnect, 600 Vac, 125 Vdc, 30A, UL98 fusible disconnect, Three-pole, CUBEFuse

Overview

Eaton Bussmann series CCP UL98 fusible disconnect, 600 Vac, 125 Vdc, 30A, UL98 fusible disconnect, Three-pole, CUBEFuse

The revolutionary Bussmann™ series CCP with CUBEFuse™ is a fused branch circuit disconnect that requires up to 67% less space with ratings up to 600A. The CCP with CUBEFuse simplifies selective coordination and allows for isolation of individual branch circuit loads for safe work practices.

Also known as: 051712201483, CCP-3-30CF, BUSCCP330CF

Specifications

Poles: 3
Amps: 30
Volts AC: 600
Type: Cube Fuse
Poles: 3
Volts AC: 600
Amps: 30
Type: Cube Fuse