Cable Clamp Blk .125x.375 100

Item #: 0819528

Cat #: NC-125-0

UPC: 662381131003

$ 0.22 EA
Company wide:
0 in stock
Documents & Guides
Cable Clamp Black.125x.375 100

Overview

Cable Clamp Black.125x.375 100
Also known as: 662381131003, NC-125-0, NSINC1250

Specifications

Width: 0.125 in
Color: Black
Diameter: 3/8 in
Material: Nylon
Width: 0.125 in
Diameter: 3/8 in
Color: Black
Material: Nylon