
Junction Box, NEMA 4X, Hinge Cover, 60" x 36" x 12"
Item #: 0819516
Cat #: A60H3612SS6LP3PT
UPC: 783510143480
$ 11094.51 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 4X, Hinge Cover, Three Point Latch, Wall-Mount, 60 x 36 x 12 Inch, Stainless Steel Type 316L
Overview
Junction Box, NEMA 4X, Hinge Cover, Three Point Latch, Wall-Mount, 60 x 36 x 12 Inch, Stainless Steel Type 316L
Junction Box, NEMA 4X, Hinge Cover, Three Point Latch, Wall-Mount, 60 Inch x 36 Inch x 12 Inch, Stainless Steel, Type: 316L
Also known as: 783510143480, A60H3612SS6LP3PT, HOFA60H3612SS6LP3P
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Rolled lip around three sides of door
- Internal 3-point latch and Type 316L stainless steel padlocking PowerGlide Handle
- Remove door by pulling stainless steel continuous hinge pin
- Data pocket is high-impact thermoplastic
- Collar studs provided for mounting optional panels
- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
- Bonding provision on door; grounding stud on body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Height: | 60 in |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Width: | 36 in |
| Depth: | 12 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Mounting: | Surface |
| Width: | 36 in |
| Standards: | Build America Buy America Compliant |
| Height: | 60 in |
| Material: | Stainless Steel |
| Depth: | 12 in |