Electronic Dimming Ballast 3-Lamp 120-277V

Item #: 0819452

Cat #: H3DT832GU310

UPC: 027557775076

Company wide:
0 in stock
Electronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Hi-lume 3D Series. For use with the following Linear and U-Bent Lamp Types: (3) F32T8

Overview

Electronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Hi-lume 3D Series. For use with the following Linear and U-Bent Lamp Types: (3) F32T8

Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T8 Linear andU-Bent, 3 lamps, ballast factor of 1.00, G-can, 32W Up To And Including 4 KV, Manufacturing Facilities Employ ESD Reduction Practices That Comply With The Requirements Of ANSI/ESD S20.20, Lutron Quality Systems registered to ISO 9001.2000, Lamp: 17 WTT 24 IN T8 Linear And U-Bent Fluorescent, 95.4/94.9/93.5WTT, 120/240/277 VAC, 0.83/0.40/0.37 AMP, 60 HZ, 1 Ballast Factor, Programmed Rapid Start, 50 DEG F Minimum Starting Temperature, Less Than 10 PCT Total Harmonic Distortion, Greater Than 0.95

Also known as: 027557775076, H3DT832GU310, LUTH3DT832GU310, electrician

Specifications

Wattage: 32
Shape: T8 (U-Bend)
Type: Programmed Start, High Output, Electronic
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Type: Programmed Start, High Output, Electronic
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: T8 (U-Bend)
Color: White
Light Technology: Fluorescent