1
more

Liquidtight Connector, 90 Degree, 3-1/2" Diameter, Steel/Zinc
Item #: 0819449
Cat #: STR35090
UPC: 662364335091
$ 439.29 EA
Company wide:
0
in stock
Documents & Guides
Liquidtight Connector, 90 Degree, 3-1/2 Inch Diameter, Steel with Zinc Chromate Finish, Includes Sealing Washer
Overview
Liquidtight Connector, 90 Degree, 3-1/2 Inch Diameter, Steel with Zinc Chromate Finish, Includes Sealing Washer
American Fittings Reusable Liquidtight Connector are provide a corrosion resistant protection from moisture and oils, and are designed to protect against excessive vibration.
Also known as: 662364335091, STR35090, AMFSTR35090
Features & Benefits
- Precision Machined Cut Threads NPT
- Extra Long Ferrule Engages Conduit
- Provides Exceptional Retention and Bend Radius
- UL Rated Concrete Tight for Direct Burial
- Furnished With Steel Locknut and Sealing Washer
Specifications
| Diameter: | 3 1/2 in |
| Material: | Steel |
| Diameter: | 3 1/2 in |
| Material: | Steel |