Universal IC Housing, Air-Shut, 6"

Item #: 0819444

Cat #: EZ6ICAT

UPC: 847801016027

$ 11.79 EA
Company wide:
3,797 in stock
Documents & Guides
Universal IC Housing, Air-Shut, Diameter: 6 inch, Note: With loose socket and quick connects

Overview

Universal IC Housing, Air-Shut, Diameter: 6 inch, Note: With loose socket and quick connects

For new construction. Thermally protected, IC rated specification grade recessed housing. Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps, 65W BR30 lamps, up to 12W LED PAR30 lamps and RL series LED retrofit module

Also known as: 847801016027, EZ6ICAT, ETEEZ6ICAT

Specifications

Diameter: 6 in
Type: IC Housing
Diameter: 6 in
Type: IC Housing