LIMITRON FAST ACTING FUSE CLASS RK1

Item #: 0819432

Cat #: KTS-R-600

UPC: 051712417280

$ 1308.13 EA
Company wide:
0 in stock
Documents & Guides
600A 600V Class RK1 Limitron Fast Acting Fuse

Overview

600A 600V Class RK1 Limitron Fast Acting Fuse
Also known as: 051712417280, KTS-R-600, BUSKTSR600

Specifications

Speed: Fast Acting
Amps: 600
Type: Industrial, Fuse
Mounting: Bolt
Volts AC: 600
Family / Style: KTS
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Type: Industrial, Fuse
Volts AC: 600
Interrupt Rating DC: 200 kA
Amps: 600
Mounting: Bolt
Family / Style: KTS