Diesel Locomotive Cable, 373.3 AWG, 2000V

Item #: 0819423

Cat #: B83737

UPC:

Company wide:
0 in stock
Documents & Guides
Diesel Locomotive Cable, 373.3 AWG, 2000V

Overview

Diesel Locomotive Cable, 373.3 AWG, 2000V

Diesel Locomotive Cable which is commonly known as DLO Cable is a flexible (tinned copper Class I, 24 AWG strands) rubber insulated (EPR—Ethylene propylene rubber) and rubber jacketed (CPE-chlorinated polyethylene) 2000 volt UL rated cable originally developed for use in the wiring of Diesel Locomotives.

Also known as: B83737, OMNB83737

Specifications

Conductors: 1
Gauge: 373 kcmil
Volts AC: 2kV
Conductors: 1
Volts AC: 2kV
Gauge: 373 kcmil