Outdoor Lantern

Item #: 0819421

Cat #: V6772-30

UPC:

Company wide:
0 in stock
Documents & Guides
Outdoor Lantern, 1 Light, 13 Watt, 120V, Base: GU24, Dimensions: 4"x8"x6-1/4" (LxWxE), Includes: Light Bulbs, Finish: Rust and Frosted Glass.

Overview

Outdoor Lantern, 1 Light, 13 Watt, 120V, Base: GU24, Dimensions: 4"x8"x6-1/4" (LxWxE), Includes: Light Bulbs, Finish: Rust and Frosted Glass.
Also known as: V6772-30, VINV677230

Specifications

Wattage: 13
Volts AC: 120
Color: Frosted, Rustic
Diameter: 6 1/4 in
Length: 8 in
Wattage: 13
Color: Frosted, Rustic
Length: 8 in
Volts AC: 120
Diameter: 6 1/4 in