Outdoor Fixture

Item #: 0819411

Cat #: V6461-30

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Outdoor Fixture, 1 Light, 26 Watt, 120V, Base: G24q-3, Dimensions: 7"x22-3/4"x7-1/2" (LxWxH), Includes: Electronic Photocell, Finish: Rust and Clear or Frosted Glass.

Overview

Outdoor Fixture, 1 Light, 26 Watt, 120V, Base: G24q-3, Dimensions: 7"x22-3/4"x7-1/2" (LxWxH), Includes: Electronic Photocell, Finish: Rust and Clear or Frosted Glass.
Also known as: V6461-30, VINV646130

Specifications

Wattage: 26
Volts AC: 120
Color: Frosted, Rustic
Diameter: 7 1/2 in
Length: 22.750 in
Wattage: 26
Color: Frosted, Rustic
Length: 22.750 in
Volts AC: 120
Diameter: 7 1/2 in