Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size

Item #: 0819397

Cat #: 54283

UPC: 786210542836

$ 65.58 EA
Company wide:
0 in stock
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 400 kcmil, 3/8 Inch Bolt Size, 1-1/16 Inch Hole Spacing, Tin Plated, Die Code 76, Die Color Code Blue

Overview

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 400 kcmil, 3/8 Inch Bolt Size, 1-1/16 Inch Hole Spacing, Tin Plated, Die Code 76, Die Color Code Blue

Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.

Also known as: 786210542836, 54283, THB54283

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper