KAD400MR4TBSCWASPD09LPI

Item #: 0819322
Cat #: KAD 400M R4 TB SCW
UPC: 745975210206
Call for price
Company wide:
0 in stock
Documents & Guides
LIT KAD400MR4TBSCWASPD09LPI

Overview

LIT KAD400MR4TBSCWASPD09LPI
Also known as: 745975210206, KAD 400M R4 TB SCW, LITKAD400MR4TBSCWA

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Wattage: 120
Material: Aluminum
Light Technology: LED
Volts AC: 120-277
Base: Mogul Screw (E39)
Material: Aluminum
Color Temperature: 5000 (Bright White)
Wattage: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)