Phillips Power Bit Contractor Pack, #2

Item #: 0819277

Cat #: 48-32-4604

UPC: 045242196623

$ 16.97 EA
Company wide:
143 in stock
Documents & Guides
Power Bit Contractor Pack, #2 Phillips, Shockwave, Length: 1", Includes: (25) Bits.

Overview

Power Bit Contractor Pack, #2 Phillips, Shockwave, Length: 1", Includes: (25) Bits.

Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for  for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.

Also known as: 045242196623, 48-32-4604, MIL48324604

Features & Benefits

  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ Steel is engineered to extend bit life
  • Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
  • Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance.
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Up to 50X Life vs other impact bits
  • Laser etched size for easy identification

Specifications

Length: 1 in
Length: 1 in