Bit Extension, 12"

Item #: 0819274

Cat #: 48-28-1020

UPC: 045242122646

Clearance
Price good while supplies last
Company wide:
0 in stock
Documents & Guides
Universal QUIK-LOK Extension, Length: 12", Hex Shank Size: 1/4".

Overview

Universal QUIK-LOK Extension, Length: 12", Hex Shank Size: 1/4".

The 1/4 in. universal Quik-Lok™ extension has an innovative design that fits all 1/4 in. shanks - with or without a power-groove. The unique design requires no tools to change out bits, making it fast and efficient.

Also known as: 045242122646, 48-28-1020, MIL48281020

Features & Benefits

  • Universal Quik-Lok™ - accepts all 1/4 in. shanks
  • Impact rated, making this the most versatile extension on the market
  • Quick change of bits
  • Hardened shank for maximum durability

Specifications

Length: 12 in
Diameter: 1/4 in
Length: 12 in
Diameter: 1/4 in